X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70817BZ Desk Lamp

Item: KK70817BZ
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 24"
Switch Type On-Off, Rocker
Weight 6 lbs