Kichler KK70791 "Reef" Table Lamp
| Item: | KK70791 |
| Finish: | Painted Metal |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 30" |
| Width | 10-1/2" |
| Length | 17-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | A21 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Switch Type | 3WAY |


