Kichler KK70780FBZ "Westwood @ Work Collection" Desk Lamp
| Item: | KK70780FBZ |
| Finish: | French Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $168.08 (Pricing is for French Bronze)
Details and Dimensions
| Height | 23-1/2" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Quad GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Weight | 8 lbs |


