Kichler KK70780CLB "Westwood @ Work Collection" Desk Lamp
| Item: | KK70780CLB |
| Finish: | Classic Brass |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 23-1/2" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Quad GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Weight | 8 lbs |


