Kichler KK70774AMB Desk Lamp
| Item: | KK70774AMB |
| Finish: | Amber |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $168.08 (Pricing is for Amber)
Details and Dimensions
| Height | 15-1/8" |
| Width | 4-7/8" |
| Length | 8-1/8" |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 3 W |
| Switch Type | OOIL |
| Weight | 5 lbs |


