X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK70761CA Table Lamp

Item: KK70761CA
Finish: Clear
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 27-1/2"
Width 15"
Number of Bulbs 2
Bulb Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Switch Type OOPL
Weight 11 lbs