Kichler KK70757CA "Andre" Table Lamp

Item: KK70757CA
Finish: Polished Nickel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 27-1/2"
Width 18-1/2"
Number of Bulbs 1
Bulb Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Switch Type 3WAY
Weight 8 lbs