Kichler KK70750ORZ "Robson" Desk Lamp

Item: KK70750ORZ
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $218.00 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 20-1/2"
Number of Bulbs 2
Bulb Type Medium A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Weight 9 lbs