Kichler KK70750NI "Robson" Desk Lamp
| Item: | KK70750NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $218.11 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 20-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium A19 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Weight | 9 lbs |


