X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70747CA "Alex" Desk Lamp

Item: KK70747CA
Finish: Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width 14"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Switch Type OORK
Weight 8 lbs