Kichler KK7050OZ Complete Track Lighting Track Kit
| Item: | KK7050OZ |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $185.09 (Pricing is for Old Bronze)
Details and Dimensions
| Height | 11-1/5" |
| Width | 22-3/4" |
| Length | 5-1/2" |
| Canopy Size | 5-1/2'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Halogen MR16 Cover |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Down Light |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 3 lbs |
| Features | • Lamps Swivel 90 Degrees And Rotate 350 Degrees |


