Kichler KK70377 Outdoor Table Lamp
| Item: | KK70377 |
| Finish: | Golden Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $270.00
Details and Dimensions
| Height | 30-1/2" |
| Width | 11" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Shade | Linen |
| Shade Material | Fabric |
| Switch Type | Hi-Low-Off-Push |
| Voltage | 120V |
| Product Specifications |


