Kichler KK70333 "New Informality" Table Lamp
| Item: | KK70333 |
| Finish: | Hammered Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $110.06 (Pricing is for Hammered Bronze)
Details and Dimensions
| Height | 24-1/2" |
| Width | 15" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Linen |
| Shade Material | Fabric |
| Shade Dimension | 15 |
| Switch Type | Three-Way |
| Voltage | 120V |
| Product Specifications |


