Kichler KK70332APCA "Missoula" Table Lamp
| Item: | KK70332APCA |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $88.04
Details and Dimensions
| Height | 16" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Eco-Friendly | Title 24 |
| Voltage | 120V |
| Weight | 4 lbs |


