Kichler KK70332AP "Missoula" Table Lamp
| Item: | KK70332AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $80.04 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 17" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Shade | Linen |
| Shade Material | Fabric |
| Shade Dimension | 10 |
| Switch Type | On/Off |
| Voltage | 120V |
| Product Specifications |


