X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70228NIWCA "Blaine" Desk Lamp

Item: KK70228NIWCA
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25-3/4"
Width 24"
Number of Bulbs 2
Bulb Type Fluorescent
Bulb(s) Included Yes
Shade Hardback Linen
Shade Material Fabric
Switch Type 3-Way
Weight 11 lbs