Kichler KK70228BBZ Desk Lamp
| Item: | KK70228BBZ |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $180.00 (Pricing is for Burnished Bronze)
Details and Dimensions
| Height | 26-1/2" |
| Width | 24" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Shade | Linen |
| Shade Material | Fabric |
| Switch Type | On-Off, 2-Circuit |
| Voltage | 120V |
| Product Specifications |


