X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK69169 "Carnival" Multi Bulb Wall Sconce

Item: KK69169
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 11"
Width 7"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany
Shade Material Glass
Voltage 120V
Weight 4 lbs