Kichler KK69165 "Harrison" Multi Bulb Wall Sconce

Item: KK69165
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $138.07



Details and Dimensions

Height 6-1/2"
Width 12"
Length 6"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany
Shade Material Glass
Voltage 120V
Weight 2 lbs