X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK69164 "Bryce" Semi Flush Mount Ceiling Light

Item: KK69164
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-3/4"
Width 14"
Diameter 14"
Canopy Size 5'' Square
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tiffany
Shade Material Glass
Voltage 120V
Weight 5 lbs