Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Kichler
>
KK69160
Kichler KK69160 Multi Bulb Wall Sconce
| Item: | KK69160 |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.08
Details and Dimensions
| Height | 10" |
| Width | 7" |
| Number of Bulbs | 2 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Voltage | 120V |
| Weight | 3 lbs |
| UL Listed | Yes |


