X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK69078 "Sunrise" 1 Bulb Wall Sconce

Item: KK69078
Finish: Oiled Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 8-1/2"
Extension From Wall 4"
Backplate Dimension 8-5/8'' x 4-1/2''
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type G24Q-2
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany
Shade Material Glass
Eco-Friendly Energy Efficient