Kichler KK69043 "Clarice" 1 Bulb Wall Sconce
| Item: | KK69043 |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $140.07
Details and Dimensions
| Height | 12" |
| Width | 8" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | 6-1/4 x 6-1/2 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Tiffany |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Steel |
| Weight | 4 lbs |
| Product Specifications |


