X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK69032 "Sonora" Multi Bulb Wall Sconce

Item: KK69032
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $195.00

Price: $143.13




Details and Dimensions

Height 6-1/2"
Width 15"
Extension From Wall 4"
Backplate Dimension 6'' x 5''
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany
Shade Material Glass
Voltage 120V