Kichler KK69018 "Prairie Charm" Multi Bulb Wall Sconce

Item: KK69018
Finish: Dore Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $190.10



Details and Dimensions

Height 7"
Width 16"
Extension From Wall 5"
Backplate Dimension 6'' x 5''
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany
Tiffany
Shade Material Glass
Shade Dimension 7" x 16" x 5"
Voltage 120V
Construction Steel