Kichler KK69004 "Prairie Charm" Multi Bulb Wall Sconce
| Item: | KK69004 |
| Finish: | Dore Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $140.07
Details and Dimensions
| Height | 13" |
| Width | 6" |
| Extension From Wall | 4" |
| Backplate Dimension | 11'' x 5-3/4'' |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Tiffany Tiffany |
| Shade Material | Glass |
| Voltage | 120V |
| ADA Compliant | Yes |
| Product Specifications |


