X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65372 "Woodbury" Semi Flush Mount Ceiling Light

Item: KK65372
Finish: Oiled Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-3/4"
Width 17"
Diameter 17"
Canopy Size 6'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Tiffany
Shade Material Glass
Weight 8 lbs