Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK65369 "Carnival" Entrance / Foyer Pendant

Item: KK65369
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 12-1/4"
Width 16"
Canopy Size 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tiffany
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 11 lbs