X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65368 "Deveron" Down Light Pendant

Item: KK65368
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15-1/4"
Width 20"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Tiffany
Shade Material Glass
Chain Length 72"
Voltage 120V
Weight 9 lbs
Features Can Also Be Mounted As A Semi-Flush Ceiling Light