Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK65367 "Deveron" Semi Flush Mount Ceiling Light

Item: KK65367
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10-1/4"
Width 14"
Diameter 14"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Tiffany
Shade Material Glass
Voltage 120V
Weight 6 lbs
Features Can Also Be Mounted As A Pendant Light
Chain Length 72"