Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK65365 "Harrison" Entrance / Foyer Pendant

Item: KK65365
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 5-3/4"
Width 19-1/2"
Length 15-3/4"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Glass Type Tiffany
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 9 lbs