Kichler KK65364 "Bryce" Mini Pendant
| Item: | KK65364 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $178.09
Details and Dimensions
| Height | 9-3/4" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Tiffany |
| Shade Material | Glass |
| Chain Length | 36" |
| Voltage | 120V |
| Weight | 4 lbs |


