X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK65363 "Bryce" Entrance / Foyer Pendant

Item: KK65363
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $765.00

Price: $561.51



Details and Dimensions

Height 19-3/4"
Width 20"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Tiffany
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 7 lbs
View Similar Products