X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65356 "Morton" Semi Flush Mount Ceiling Light

Item: KK65356
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-3/5"
Width 19-3/4"
Diameter 19-3/4"
Backplate Dimension "5"" Diameter"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tiffany
Suitable Installation Dry
Construction Glass
Weight 7 lbs