X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65345 "Mihaela" Semi Flush Mount Ceiling Light

Item: KK65345
Finish: Shadow Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-1/2"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tiffany
Shade Type Drum
Weight 9 lbs