X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65339 "Riverview" Semi Flush Mount Ceiling Light

Item: KK65339
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-7/8"
Width 17"
Diameter 17"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Tiffany
Suitable Installation Dry
Construction Glass
Weight 15 lbs