Kichler KK65330 "Cloudburst" Mini Pendant
| Item: | KK65330 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $170.09
Details and Dimensions
| Height | 10-1/2" |
| Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Whispy White Art Glass with Clear Jewel Accents |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


