Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK6324TZ "Dover" 4 or more Bulb Bathroom Light

Item: KK6324TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 30-1/2"
Extension From Wall 8"
Backplate Dimension 5'' Diameter
Number of Bulbs 4
Bulb Type Medium
Lamp Type A15
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Glass Type Etched Seedy
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs