Kichler KK6313NI "Valencia" 3 Bulb Bathroom Light
| Item: | KK6313NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $162.08
Details and Dimensions
| Height | 6-1/2" |
| Width | 26-1/2'' Width |
| Extension From Wall | 7" |
| Backplate Dimension | Diameter: 5 |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Ice |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Product Specifications |


