X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK626CH "Bath Bar" 4 or more Bulb Bathroom Light

Item: KK626CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $49.50

Price: $33.02 (Pricing is for Chrome)



Details and Dimensions

Height 4-1/2"
Width 36"
Extension From Wall 5-1/2"
Backplate Dimension 36'' W x 4-1/4'' H x 0-5/8'' D
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V
Construction Steel
Lamp Type G25