X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK624PB "Bath Bar" 4 or more Bulb Bathroom Light

Item: KK624PB
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 4-1/2"
Width 24"
Extension From Wall 5-1/2"
Backplate Dimension 24'' W x 4-1/4'' H x 0-5/8'' D
Number of Bulbs 4
Bulb Type G25
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V
Construction Steel