Kichler KK5339NI "Builder" 4 or more Bulb Bathroom Light
| Item: | KK5339NI |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $105.05 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8" |
| Width | 36" |
| Extension From Wall | 10" |
| Backplate Dimension | 36'' W x 4-7/10'' H |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Alabaster Swirl |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 9 lbs |
| Product Specifications |


