X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5096OZ "Eileen" 1 Bulb Wall Sconce

Item: KK5096OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $88.50

Price: $64.96 (Pricing is for Olde Bronze)



Details and Dimensions

Height 11"
Width 4-1/2"
Backplate Dimension 10'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Umber Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V