Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49413BK "Ralston" Post Light

Item: KK49413BK
Finish: Black (Painted)
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $285.00

Price: $209.19 (Pricing is for Black (Painted))

Details and Dimensions

Height 22-1/2"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 8 lbs
UL Listed Yes