X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49348PSS316 "Pacific Edge" Outdoor Ceiling Mounted Light

Item: KK49348PSS316
Finish: Polished Stainless Steel
Online Availability: Please call for availability.

List Price: $897.00

Price: $658.40



Details and Dimensions

Height 13-1/2"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 8 lbs
Chain Length 36"
Lamp Type A19
UL Listed Yes