Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49344PSS316 "Pacific Edge" Outdoor Entrance Wall Light

Item: KK49344PSS316
Finish: Polished Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $585.00

Price: $429.39

Details and Dimensions

Height 10-3/4"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Voltage 120V
Weight 4 lbs
UL Listed Yes