X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49091CV "Alameda" Outdoor Dining Chandelier

Item: KK49091CV
Finish: Canyon View
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,350.00

Price: $990.90




Details and Dimensions

Height 16-3/4"
Width 25"
Number of Bulbs 4
Bulb Type A
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Weight 18 lbs