X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45377CH "Armida" 4 or more Bulb Bathroom Light

Item: KK45377CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 32-1/4"
Extension From Wall 5-3/4"
Backplate Dimension 7'' W x 5'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Satin Etched White
Shade Material Glass
Voltage 120V
Construction Steel
Weight 8 lbs