X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45362SWZ "Lara" 1 Bulb Wall Sconce

Item: KK45362SWZ
Finish: Shadow Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $177.00

Price: $129.92 (Pricing is for Shadow Bronze)



Details and Dimensions

Height 16-1/4"
Width 4-3/4"
Extension From Wall 6-1/8"
Backplate Dimension 11'' x 4-3/4''
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear Cylinder with Etched Beige Inner Glass Candle
Shade Material Glass
Weight 3 lbs