Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK43223OZ "Camerena" Mini Chandelier

Item: KK43223OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 24-1/2"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type (NI) White Scavo (OB) Light Umber Inside
Shade Material Glass
Chain Length 72"
Weight 10 lbs
Voltage 120V